Motion
5859
Adapter - 90° Angle Adapter
MI ITEM #00280623
MFR #5859
List Price$61.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 90° Angle Adapter
MI ITEM #00280623
MFR #5859

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.65/each for your price

Overview

Mfr description
5859 ANGLE GREASE ADAPTER
  • 90 Deg Angle

Specifications

  • Adapter Type
    90° Angle Adapter
  • Features & Benefits
    • 90 Deg Angle
  • Weight
    0.30 lbs
  • Manufacturer Upc Number
    095992058597
  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text