Motion
5410
Mi Item #00280630
MFR #5410
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280630
MFR #5410

Mfr description
5410 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Head Angle
    90 °
  • Overall Length
    25/32 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    SAE
  • Thread Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)