Overview
Mfr description
83898 CYCLE INDICATOR
Specifications
- TypeEnd-of-Line Monitor
- For Use WithCentro-Matic Automated Lubrication Systems
- Weight1.70 lbs
- Overall Height5-3/4 in
- Overall Width2-1/4 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data