Motion
69082
MI ITEM #00280642
MFR #69082
List Price$73.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280642
MFR #69082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.44/each for your price

Overview

Mfr description
69082 ELBOW

Specifications

  • Thread Size
    1/4 in
  • Thread Type
    NPT
  • Tubing Connection Size
    3/8 in
  • Material
    Steel
  • Operating Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text