Motion
10130
Mi Item #00280647
MFR #10130
Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280647
MFR #10130

Mfr description
10130 NIPPLE 1/8MPT X 1 H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.29/each

Specifications

Dimensions

  • Thread Size A
    1/8 in
  • Thread Size B
    1/8 in
  • Weight
    0.10 lbs

Details

  • Connection A Type
    Male
  • Connection B Type
    Male
  • Material
    Steel
  • Thread Type A
    NPTF
  • Thread Type B
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)