Motion
10199
MI ITEM #00280651
MFR #10199
List Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280651
MFR #10199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.21/each for your price

Overview

Mfr description
10199 NIPPLE

Specifications

  • Thread Size A
    1/8 in
  • Thread Type A
    NPTF
  • Connection A Type
    Male
  • Thread Size B
    1/2-27 in
  • Thread Type B
    NPTF
  • Connection B Type
    Male
  • Material
    Brass
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text