Overview
Mfr description
87818 CHECK VALVE
Specifications
- TypeCheck Valve
- For Use WithDivider Valve
- MaterialCarbon Steel
- Inlet size1/8 NPTF (Male)
- Length1.19 in
- Max Pressure517 bar
- Outlet Thread Size1/8 NPTF (Female)
- Weight0.10 lbs
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data