Motion
10460
Grease Fitting Adapter - Head Angle: Straight, Operating Pressure: 5000 psi
Mi Item #00280665
MFR #10460
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight, Operating Pressure: 5000 psi
Mi Item #00280665
MFR #10460

Mfr description
10460 ADPTR, CPLG 1/8FPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    7/16-27 in
  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Male Thread Size
    7/16-27 in
  • Operating Pressure
    5000 psi
  • Thread Size
    1/8 in
  • Weight
    3.90 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Female Thread Type
    NPT
  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)