Motion
10461
MI ITEM #00280667
MFR #10461
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280667
MFR #10461

Mfr description
10461 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.94/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Adapter Female Thread Type
    NPT
  • Adapter Male Thread Type
    NPT
  • UPC_NO
    095992104614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)