Motion
10462
Nipple, Thread Size A: 1/4", Thread Type A: NPTF, Connection A Type: Male, Thread Size B: 1/4"
Mi Item #00280669
MFR #10462
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple, Thread Size A: 1/4", Thread Type A: NPTF, Connection A Type: Male, Thread Size B: 1/4"
Mi Item #00280669
MFR #10462

Mfr description
10462 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)