Motion
10522
Mi Item #00280671
MFR #10522
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280671
MFR #10522

Mfr description
10522 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Thread Size
    1/2-27 in, 1/4 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Upc Number
    095992105222
  • Material
    Brass
  • Type
    Reducing Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)