Motion
10536
Grease Fitting Adapter - Head Angle: Straight, Operating Pressure: 4500 psi
Mi Item #00280673
MFR #10536
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight, Operating Pressure: 4500 psi
Mi Item #00280673
MFR #10536

Mfr description
10536 ADPTR, CPLG B.H.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Adapter Female Thread Size
    3/8 in
  • Adapter Male Thread Size
    7/16-27 in
  • Fitting Thread Size
    1/8 in
  • Operating Pressure
    4500 psi
  • Thread Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Ball Check
    With Ball Check
  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)