Motion
5862
MI ITEM #00280698
MFR #5862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280698
MFR #5862

Mfr description
5862 COUPLER, UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Female Thread Size
    1/4 in
  • Fitting Thread Size
    1/4 in
  • Operating Pressure
    300 psi
  • Overall Length
    2 in
  • Thread Size
    1/4 in
  • Weight
    0.30 lbs

Details

  • Female Thread Type
    NPT
  • Fitting Thread Type
    NPT
  • Manufacturer Upc Number
    095992070483
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)