Motion
12018
MI ITEM #00280729
MFR #12018
Your Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280729
MFR #12018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.86/each(List $21.69)

Overview

Mfr description
12018 BUSHING

Specifications

  • Adapter Male Thread Size
    3/4 in
  • Adapter Male Thread Type
    NPTF
  • Adapter Female Thread Size
    1/2 in
  • Adapter Female Thread Type
    NPTF
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text