1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5186
Standard Grease Fitting - M10, M6, M8 Fitting Thread Size, Metric Fitting Thread Type, 100 Per Pack
Mi Item #
00280732
MFR #
5186
Price
$243.35
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5186
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5186
Standard Grease Fitting - M10, M6, M8 Fitting Thread Size, Metric Fitting Thread Type, 100 Per Pack
Mi Item #
00280732
MFR #
5186
Mfr description
5186 FTG, LUBE ASSORTMENT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$243
.35
/each
Add to Cart
Specifications
Dimensions
Fitting Thread Size
M10, M6, M8
Weight
1.60 lbs
Details
Fitting Thread Type
Metric
Includes
(5) 8 mm Straight
Package Quantity
100
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items