Motion
12287
Mi Item #00280741
MFR #12287
Price$81.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280741
MFR #12287

Mfr description
12287 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.50/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/2-27 in
  • Adapter Male Thread Size
    1/2 in
  • Weight
    0.10 lbs

Details

  • Adapter Male Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)