Motion
4213785
Hydraulic Gauge - 100 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00280861
MFR #4213785
Price$467.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00280861
MFR #4213785

Mfr description
232.50 6 100PSI 1/2 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.27/each

Specifications

Dimensions

  • Face Diameter
    6 in
  • Overall Depth
    83 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Thread Connection
    1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)