Motion
14771
MI ITEM #00280870
MFR #14771
Price$85.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280870
MFR #14771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.48/each

Specifications

Dimensions

  • Hex Size
    1 in
  • Overall Height
    3/4 in
  • Overall Length
    1 in
  • Overall Width
    2-3/4 in
  • Shank Length
    1 in
  • Thread Size
    1/8 in
  • Weight
    0.30 lbs

Details

  • Fitting Thread Type
    NPTF
  • Includes Fittings
    Fittings Not Included
  • Number Of Fittings
    3
  • Thread Type
    NPTF

Overview

Mfr description
14771 HEADER BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought