Motion
4213858
Hydraulic Gauge - 232.5 Series, 1000 psi, 6 in Face Diameter, None - Dry Case Filled
MI ITEM #00280884
MFR #4213858
Price$672.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.5 Series, 1000 psi, 6 in Face Diameter, None - Dry Case Filled
MI ITEM #00280884
MFR #4213858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$672.87/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    6 in
  • Gauge Connection Size
    1/2 NPT
  • Overall Depth
    83 mm

Details

  • Accuracy
    +/- 2/1/2 %
  • Ambient Temperature Range
    -40 to 60 °C
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Element Material
    Measuring System 316 SS
  • Gauge Pressure Range
    1000 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    0/1000 psi
  • Series
    232.5
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge

Overview

Mfr description
232.50 6 1000PSI 1/2 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text