Motion
20012
Grease Fitting Adapter - Head Angle: 90 °
Mi Item #00280888
MFR #20012
Price$45.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: 90 °
Mi Item #00280888
MFR #20012

Mfr description
20012 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.04/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/4 in
  • Adapter Male Thread Size
    1/4 in
  • Head Angle
    90 °
  • Hex Size
    1-5/6 in
  • Overall Height
    1-5/16 in
  • Overall Length
    1/4 in
  • Overall Width
    11/16 in
  • Shank Length
    1/4 in
  • Thread Size
    1/4 in

Details

  • Adapter Female Thread Type
    NPTF
  • Adapter Male Thread Type
    PTF
  • Fitting Thread Type
    NPTF
  • Material
    Steel
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)