Motion
20024
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00280891
MFR #20024
Price$7.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00280891
MFR #20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.14/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    1/4-28 in
  • Head Angle
    Straight
  • Hex Size
    1/2 in
  • Overall Height
    7/8 in
  • Overall Length
    5/16 in
  • Overall Width
    1/4 in
  • Shank Length
    5/16 in
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Adapter Male Thread Type
    Taper
  • Features & Benefits
    • Use to adapt a threaded fitting to a different size opening thread
  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    095992099613
  • Material
    Carbon Steel
  • Thread Type
    NPTF

Overview

Mfr description
20024 BUSHING
  • Use to adapt a threaded fitting to a different size opening thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought