Motion
20028
Mi Item #00280897
MFR #20028
Price$6.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280897
MFR #20028

Mfr description
20028 FITTING ANGLE BODY
  • Joins a piece of pipe and another fitting at an angle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.94/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Head Angle
    45 °
  • Male Thread Size
    1/8 in
  • Shank Length
    15/32 in
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Female Thread Type
    NPT
  • Fitting Thread Type
    NPT
  • Male Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)