Motion
9747171
High Precision Test Gauge - 312.2 Series, 15 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00281045
MFR #9747171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Precision Test Gauge - 312.2 Series, 15 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00281045
MFR #9747171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
312.20 6 15PSI 1/2 L
  • Used in calibration and testing laboratories.
  • This gauge is suitable for gaseous or liquid media that will not obstruct the pressure system or corrode copper alloy wetted parts

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    15 psi
  • Ambient Temperature Range
    -40°F to +140 °F
  • Max Operating Temperature
    +180 °F
  • Face Diameter
    6 in
  • Lens Material
    Laminated safety glass
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Thread Connection
    1/2 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black aluminum with knife edge
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper alloy with nickel-alloy wearable parts
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Heavy Duty Case With Increased Dust and Water Spray Protection.
  • Manufacturer Product Page
  • Series
    312.2
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text