Specifications
Dimensions
- Face Diameter6 in
- Overall Depth49.5 mm
Details
- Case FillingNone - Dry Case
- Case MaterialStainless Steel
- Connection GenderMale
- Dial ColorWhite with Black Lettering
- Dial MaterialAluminum
- Gauge Pressure Range200 psi
- Gauge TypeCalibration
- Lens MaterialSafety Glass
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- Pointer ColorBlack
- Pointer MaterialAluminum
- Seal MaterialNitrile
- Thread Connection1/2 NPT
Overview
Mfr description
312.20 6 200PSI 1/2 L