Motion
9747316
High Precision Test Gauge - 312.2 Series, 5000 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00281094
MFR #9747316
Price$1,398.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Precision Test Gauge - 312.2 Series, 5000 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00281094
MFR #9747316

Mfr description
312.20 6 5000PSI 1/2 L
  • Used in calibration and testing laboratories.
  • This gauge is suitable for gaseous or liquid media that will not obstruct the pressure system or corrode copper alloy wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.16/each

Specifications

Dimensions

  • Face Diameter
    6 in

Details

  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / Helical Type
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Heavy Duty Case With Increased Dust and Water Spray Protection.
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    5000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Laminated safety glass
  • Manufacturer Product Page
  • Max Operating Temperature
    +180 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy with nickel-alloy wearable parts
  • Pointer Material
    Black aluminum with knife edge
  • Pressure Connection
    Copper Alloy
  • Series
    312.2
  • Thread Connection
    1/2 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)