Motion
9851690
Hydraulic Gauge - 30 inH²O, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00281110
MFR #9851690
Price$80.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inH²O, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00281110
MFR #9851690

Mfr description
611.10 2.5 30IN/MMH20 1/4 L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.19/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    55.5 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    30 inH²O
  • Gauge Type
    Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)