Motion
9851887
Low Pressure Gauges - 611.1 Series, 0-200 inH²O / 0-5000MM inH²O, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #00281156
MFR #9851887
Price$98.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Gauges - 611.1 Series, 0-200 inH²O / 0-5000MM inH²O, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #00281156
MFR #9851887

Mfr description
611.10 2.5 200IN/MMH20 1/4 B
  • Fluid medium, gaseous or dry, which does not clog connection port or corrode copper alloy.
  • An application example would be low pressure pneumatic systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.61/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    N/A
  • Case Filling
    None - Dry Case
  • Case Material
    Black painted steel
  • Design Features
    Standard Design
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    0-200 inH²O / 0-5000MM inH²O
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Movement
    Copper alloy, nickel-silver pinion gear and shaft
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    611.1
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)