Motion
9857273
Low Pressure Gauge - 611.1 Series, 0-35 OZ. Per Square in / 0-1540 MM inH²O, 2-1/2 in Face Diameter, None - Dry Case Filled
Mi Item #00281166
MFR #9857273
Price$195.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Gauge - 611.1 Series, 0-35 OZ. Per Square in / 0-1540 MM inH²O, 2-1/2 in Face Diameter, None - Dry Case Filled
Mi Item #00281166
MFR #9857273

Mfr description
611.10 2.5 35OZIN2/MMH20 1/4 B
  • Fluid medium, gaseous or dry, which does not clog connection port or corrode copper alloy.
  • An application example would be low pressure pneumatic systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.98/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    class 1.6
  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    N/A
  • Case Filling
    None - Dry Case
  • Case Material
    Black painted steel
  • Design Features
    Standard Design
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    0-35 OZ. Per Square in / 0-1540 MM inH²O
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Movement
    Copper alloy, nickel-silver pinion gear and shaft
  • Pointer Color
    Black
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0 oz/in2 to 35 oz/in2
  • Series
    611.1
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)