Motion
62028
Mi Item #00281173
MFR #62028
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281173
MFR #62028

Mfr description
62028 NOZZLE, EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Adapter Male Thread Size
    1/8 in
  • Overall Height
    6 in
  • Weight
    0.20 lbs

Details

  • Adapter Male Thread Type
    NPT
  • Material
    Steel
  • UPC_NO
    095992620206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)