Motion
9747758
Hydraulic Gauge - 60 inH²O, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00281178
MFR #9747758
Price$285.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 60 inH²O, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00281178
MFR #9747758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$285.37/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    49.3 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    60 inH²O
  • Gauge Type
    Pneumatic
  • Lens Material
    Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT

Overview

Mfr description
612.20 4 60INH2O/1520MMH2O 1/4 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text