Motion
62175
Mi Item #00281179
MFR #62175
Price$70.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281179
MFR #62175

Mfr description
62175S 1/8" OD TUBING 25'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.06/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Hole Diameter
    1/4 in
  • Operating Pressure
    4400 psi
  • Overall Height
    25 ft
  • Overall Length
    25 ft
  • Thread Size
    1/8 in
  • Tubing Connection Size
    1/8 in
  • Weight
    0.70 lbs

Details

  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)