Motion
9747783
Low Pressure Gauges - 612.2 Series, 3 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00281196
MFR #9747783
Price$294.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Gauges - 612.2 Series, 3 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00281196
MFR #9747783

Mfr description
612.20 4 3PSI 1/4 L
  • Fluid medium, gaseous or dry, which does not clog connection port or corrode copper alloy.
  • An application example would be low pressure pneumatic systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.42/each

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    N/A
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Heavy Duty Case With Increased Dust and Water Spray Protection.
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    3 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Flat window glass
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy, nickel-silver pinion gear and shaft
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    612.2
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)