Motion
62950-9
Tubing - For Use With Feed Lines, Supply Lines
Mi Item #00281197
MFR #62950-9
Price$231.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - For Use With Feed Lines, Supply Lines
Mi Item #00281197
MFR #62950-9

Mfr description
62950-9 3/8" OD SS TUBING 20 FEET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.73/each

Specifications

Dimensions

  • Overall Height
    0.028 (Thickness) in
  • Overall Length
    20 ft
  • Overall Width
    3/8 (Diameter) in
  • Weight
    2.10 lbs

Details

  • For Use With
    Feed Lines, Supply Lines
  • Material
    Stainless Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Tubing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)