Motion
9747791
Hydraulic Gauge - 5 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00281198
MFR #9747791
Your Price$277.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 5 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00281198
MFR #9747791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$277.22/each(List $406.29)

Overview

Mfr description
612.20 4 5PSI 1/4 L

Specifications

  • Gauge Type
    Pneumatic
  • Gauge Pressure Range
    5 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Glass
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    49.3 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text