Motion
66200
Mi Item #00281261
MFR #66200
Price$12.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281261
MFR #66200

Mfr description
66200 MALE CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.04/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Hex Size
    1/4 in
  • Hole Diameter
    1/4 in
  • Operating Pressure
    2000 psi
  • Overall Height
    1/4 in
  • Overall Length
    3/4 in
  • Overall Width
    1-1/16 in
  • Shank Length
    7/8 in
  • Thread Size
    1/8 in
  • Tubing Connection Size
    1/4 in

Details

  • Connection Style
    Sleeve & Nut
  • Fitting Thread Type
    NPT
  • Material
    Brass
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)