Motion
66211
MI ITEM #00281271
MFR #66211
Price$13.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281271
MFR #66211

Mfr description
66211 MALE CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.66/each

Specifications

Dimensions

  • Hex Size
    9/16 x 9/16 in
  • Hole Diameter
    1/4 in
  • Operating Pressure
    2000 psi
  • Overall Height
    1/4 in
  • Overall Length
    3/4 in
  • Overall Width
    1-1/16 in
  • Shank Length
    3/4 in
  • Thread Size
    1/4 in
  • Tubing Connection Size
    1/4 in

Details

  • Fitting Thread Type
    NPT
  • Material
    Brass
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)