Motion
66260
Compression Nut, For Use With: Centro-Matic Automated Lubrication System Injector, Material: Brass
MI ITEM #00281275
MFR #66260
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Nut, For Use With: Centro-Matic Automated Lubrication System Injector, Material: Brass
MI ITEM #00281275
MFR #66260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.68/each

Specifications

Dimensions

  • Overall Height
    1/2 in
  • Overall Width
    5/16 in
  • Thread Size
    5/16 -24 in
  • Weight
    0.30 lbs

Details

  • For Use With
    Centro-Matic Automated Lubrication System Injector
  • Material
    Brass
  • Product Type
    Grease Injector Accessories

Overview

Mfr description
66260 COMP NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought