Motion
66414
Mi Item #00281277
MFR #66414
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281277
MFR #66414

Mfr description
66414 MALE ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • Head Angle
    90 °
  • Hex Size
    1/8 in
  • Hole Diameter
    1/8 in
  • Operating Pressure
    500 psi
  • Overall Height
    1/8 in
  • Overall Length
    1/2 in
  • Overall Width
    7/16 in
  • Shank Length
    1/2 in
  • Thread Size
    1/8 in
  • Tubing Connection Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Connection Style
    Compression Nut
  • Fitting Thread Type
    NPT
  • Material
    Brass
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)