Motion
66645
Grease Fitting Adapter - Head Angle: Straight
Mi Item #00281297
MFR #66645
Price$42.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
Mi Item #00281297
MFR #66645

Mfr description
66645 ADAPTER UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.89/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/4 in
  • Adapter Male Thread Size
    1/4 in
  • Head Angle
    Straight
  • Weight
    0.10 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Adapter Male Thread Type
    NPTF
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)