Motion
66649
Grease Fitting Adapter - Head Angle: Straight
Mi Item #00281299
MFR #66649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
Mi Item #00281299
MFR #66649

Mfr description
66649 UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    1/8 in
  • Head Angle
    Straight
  • Overall Height
    1 in

Details

  • Adapter Female Thread Type
    NPTF
  • Adapter Male Thread Type
    NPTF
  • Fitting Thread Type
    NPSM
  • Material
    Steel
  • Thread Type
    NPSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)