1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
66650
66650
MI ITEM #
00281302
MFR #
66650
Price
$25.67
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 66650
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
66650
66650
MI ITEM #
00281302
MFR #
66650
Mfr description
66650 UNION TEE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.67
/each
Add to Cart
Specifications
Dimensions
Hex Size
9/16 in
Hole Diameter
1/4 in
Operating Pressure
2000 psi
Overall Height
3/4 in
Overall Length
5/8 in
Overall Width
7/16 in
Shank Length
5/8 in
Tubing Connection Size
1/4 in
Details
Material
Brass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items