Overview
Mfr description
66713 NUT
Specifications
- For Use WithCentro-Matic Automated Lubrication System Injector
- MaterialBrass
- Overall Height5/8 in
- Overall Width7/16 in
- Thread Size7/16-24 in
- Product TypeGrease Injector Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data