Motion
66716
Threaded Sleeve Tube Fitting - For Use With: Remote Lube Fitting Systems
Mi Item #00281312
MFR #66716
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Sleeve Tube Fitting - For Use With: Remote Lube Fitting Systems
Mi Item #00281312
MFR #66716

Mfr description
66716 MALE ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • For Use With
    Remote Lube Fitting Systems
  • Material
    Brass
  • Product Type
    Lubrication Equipment Replacement Parts
  • Type
    Threaded Sleeve Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)