Motion
66771
Mi Item #00281324
MFR #66771
Price$10.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281324
MFR #66771

Mfr description
66771 MALE CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.77/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Hex Size
    3/8 x 5/16 in
  • Hole Diameter
    1/8 in
  • Operating Pressure
    500 psi
  • Overall Height
    1/8 in
  • Overall Length
    1/2 in
  • Overall Width
    11/16 in
  • Shank Length
    1/2 in
  • Thread Size
    #10-32
  • Tubing Connection Size
    1/8 in

Details

  • Connection Style
    Sleeve & Nut
  • Fitting Thread Type
    NPT
  • Material
    Brass, Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)