Motion
66844
Feed Line Hose - 3/16 in ID, SAE 30R3
Mi Item #00281328
MFR #66844
Price$233.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Feed Line Hose - 3/16 in ID, SAE 30R3
Mi Item #00281328
MFR #66844

Mfr description
66844 FEED LINE HOSE (25' LONG)
  • 3/16 in ID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.88/each

Specifications

Dimensions

  • Length
    25 ft
  • Size
    3/16 in

Details

  • Application
    Feed Line
  • Features & Benefits
    • 3/16 in ID
  • Max Operating Temperature
    212 °F
  • Max Pressure
    500 psi
  • Product Type
    Lubrication Equipment Accessories
  • Type
    SAE 30R3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)