Motion
66846
Tube Connector, Thread Size: 1/4", Thread Type: NPT, Tubing Connection Size: 3/8"
Mi Item #00281330
MFR #66846
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Connector, Thread Size: 1/4", Thread Type: NPT, Tubing Connection Size: 3/8"
Mi Item #00281330
MFR #66846

Mfr description
66846 MALE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Thread Size
    1/4 in

Details

  • Material
    Brass
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)