Motion
66883
Union Adapter - For Use With Model 20 (Medium Pressure Pump), Model 25 (Medium Pressure Pump), Model 40 (Medium Pressure Pump)
Mi Item #00281338
MFR #66883
Price$38.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Adapter - For Use With Model 20 (Medium Pressure Pump), Model 25 (Medium Pressure Pump), Model 40 (Medium Pressure Pump)
Mi Item #00281338
MFR #66883

Mfr description
66883 UNION, ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.85/each

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • For Use With
    Model 20 (Medium Pressure Pump), Model 25 (Medium Pressure Pump), Model 40 (Medium Pressure Pump)
  • Material
    Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Union Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)