Motion
66951
Tire Chuck - Thread Size: 0.2500 in
Mi Item #00281342
MFR #66951
Price$25.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire Chuck - Thread Size: 0.2500 in
Mi Item #00281342
MFR #66951

Mfr description
66951 CHUCK, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.09/each

Specifications

Dimensions

  • Thread Size
    0.2500 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Upc Number
    095992669519
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    095992669519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)