Specifications
Dimensions
- Thread Size1/4-28 in
- Weight0.10 lbs
Details
- IncludesRemoves 3/8" & 5/16" Hex Straight or Angle Fittings
- Manufacturer Upc Number095992669533
- Product TypeGrease Gun Accessories
- UPC_NO095992669533
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)