Motion
67007
Closure Plug, For Use With: Centro-Matic Automated Lubrication System Injector, Overall Height: 5/8"
MI ITEM #00281362
MFR #67007
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closure Plug, For Use With: Centro-Matic Automated Lubrication System Injector, Overall Height: 5/8"
MI ITEM #00281362
MFR #67007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.03/each

Specifications

Dimensions

  • Overall Height
    5/8 in
  • Overall Width
    3/16 in
  • Thread Size
    0.2500 in

Details

  • For Use With
    Centro-Matic Automated Lubrication System Injector
  • Material
    Stainless Steel
  • Product Type
    Grease Injector Accessories
  • Thread Type
    NPT

Overview

Mfr description
67007 CLOSURE PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought